Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.015x0.023"
Mfr # CCMGS-.015
Zoro # G4686503
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.023"
- Milling Dia. 1/64"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-.015
- Zoro # G4686503
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.023" |
Milling Dia. | 1/64" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.015x0.023" |
End Mill Material | Carbide |
End Mill Style | Square |
Finish | Uncoated |
Description
Carbide Micro End Mill,Sq.,0.015x0.023 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-118 Release Agent, Nutmeg (32-118)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (400076)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853278,532 6 (853278)
- KIPP Gear Levers, Style A, metric (K0179.214X160)
- MELIN TOOL CO Rough/Finisher End Mill, Chf, 13/16x1-7/8", Milling Dia.: 13/16" (CCRFP-2426)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 3/8"X3/4 (CCRP-1212)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.040"X0.120 (CCMG-.040-DIA)
- MELIN TOOL CO Carbide GP End Mill Sq 17/32"X1-1/4, Number of Flutes: 2 (AMG-1817)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- MELIN TOOL CO Carbide Hp End Mill 7F Sq 3/16"X9/16, Number of Flutes: 7 (VXMG7-606-NR-NACRO)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Number of Flutes: 4 (CS-1632-TICN)
- Melin Tool Co End Mills