Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.014x0.042", Shank Dia.: 1/8"
Mfr # CCMG-.014-ALTIN
Zoro # G4699882
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.042"
- Shank Dia. 1/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.014-ALTIN
- Zoro # G4699882
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.042" |
Shank Dia. | 1/8" |
Milling Dia. | 0.014" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.014x0.042" |
Finish | AlTiN |
End Mill Material | Carbide |
End Mill Style | Square |
Description
Carbide Micro End Mill,Sq.,0.014x0.042 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- CRAFTSMAN Wrenches, 5 Piece 6-Point Metric Flare N (CMMT99333)
- BN PRODUCTS USA Bolt Cutter 30” - Triple Edge Cutting Blade Capacity: 3/8” (BNBC-30)
- STARRETT 15/8" Diamond Grit Hole Saw (KD0158-N)
- MELIN TOOL CO High Feed End Mill R.031 1/8"X.095 (HXMG4-804)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x3/8", Number of Flutes: 4 (DDS-1208)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 9mmx19mm, Milling Dia.: 9 mm (A-M10M9)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16, Number of Flutes: 2 (AMG-1010)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 10.5mmx1", Number of Flutes: 4 (CCP-12M10.5)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 4mmx11mm, Milling Dia.: 4 mm (CC-M6M4)
- Melin Tool Co End Mills