Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill Sq 0.012X0.018, Number of Flutes: 2
Mfr # AMGS-.012
Zoro # G4479513
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.018"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMGS-.012
- Zoro # G4479513
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.018" |
Milling Dia. | 0.012" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Sq 0.012X0.018 |
End Mill Material | Carbide |
End Mill Style | Square |
Finish | Uncoated |
Description
Carbide Micro End Mill Sq 0.012X0.018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .100" (51-2027)
- ZORO SELECT Squeezer Die, 5/32 Dia, 5/8, Universal Head (SQ-2-18)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 5/16" (1210RCS)
- KRAFT TOOL Blue Steel Edger w/ProForm, 6"x4" 1"R (CF675PF)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.047x0.07" (EMGN-.047-SF3)
- MELIN TOOL CO Carbide Micro End Mill 0.065"X0.195, Milling Dia.: 0.065" (CCMG-.065-R015)
- MELIN TOOL CO Carbide Iso Thread Mill, 12.7mm x 30mm (TM-M18-2.5-H)
- MELIN TOOL CO End Mill, Roughing, Ch 3/8, Length of Cut: 1" (CRMG-1212-ALTIN)
- MELIN TOOL CO Hss Variable Flute End Mill Sq 3/8" (VHPM-1212)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 10.5mmx1", Finish: TiCN (CCP-12M10.5-TICN)
- Melin Tool Co Routing End Mills