Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.005x0.015", Length of Cut: 0.015"
Mfr # CCMG-.005
Zoro # G4700978
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.015"
- End Mill Style Square
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.005
- Zoro # G4700978
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.015" |
Shank Dia. | 1/8" |
Milling Dia. | 0.005" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.005x0.015" |
End Mill Style | Square |
Finish | Uncoated |
End Mill Material | Carbide |
Description
Carbide Micro End Mill,Sq.,0.005x0.015 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8m/26' Wide Blade Tape Measure (48-22-0226)
- VEGA Hex 5/16 Socket Bit x 3/4" - 1/4 Sq Dr (120H2064SB)
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025358)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Finish: Uncoated (AMG-.005)
- MELIN TOOL CO Carbide GP End Mill Sq 17/32"X1-1/4, Number of Flutes: 2 (AMG-1817)
- MELIN TOOL CO End Mill, Carbide HP, Sq 3/8x1, Number of Flutes: 2 (AMG-1212-DIA)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Carbide GP End Mill Sq 11/64"X9/16, Number of Flutes: 2 (AMG40-605-1/2)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3/4x5/8" (CS-1624-A)
- ONSRUD 1/2" Four Flute Routing End Mill Corner Radius 2-1/2"L (EMC601676)
- Melin Tool Co End Mills