Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.005x0.015", Finish: Uncoated
Mfr # AMG-.005
Zoro # G4690347
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.015"
- Shank Dia. 1/8"
- Milling Dia. 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # AMG-.005
- Zoro # G4690347
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.015" |
Shank Dia. | 1/8" |
Milling Dia. | 0.005" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.005x0.015" |
Finish | Uncoated |
End Mill Material | Carbide |
End Mill Style | Square |
Description
Carbide Micro End Mill,Sq.,0.005x0.015 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- CHICAGO-LATROBE Screw Extractor 5pc Set 800 Chicago-Latrobe #1 - #5 (65035)
- LENOX Band Saw Blade, 11 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792863)
- RELTON Multiple Cutter Hammer Bit 1-1/2" X 16" Pyramid Point - Spline (P202-24-22)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Length of Cut: 0.015" (CCMG-.005)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 4mmx11mm, Milling Dia.: 4 mm (CC-M6M4)
- MELIN TOOL CO End Mill, Hss, 60 deg., Sq 1"x2 (E60-3232)
- MELIN TOOL CO Carbide Micro End Mill 0.065"X0.195, Milling Dia.: 0.065" (CCMG-.065-R015)
- MELIN TOOL CO Hss Variable Flute End Mill Sq 3/8" (VHPM-1212)
- MELIN TOOL CO Corner Rounder End Mill, R, 5/32, 5/32" (R-1605)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- Melin Tool Co Routing End Mills