Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Ball, 5/64x0.117", Finish: DLC
Mfr # EMGN-.078-SF5-B-DLC
Zoro # G4687641
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.117"
- Finish DLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMGN-.078-SF5-B-DLC
- Zoro # G4687641
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.117" |
Shank Dia. | 1/8" |
Milling Dia. | 5/64" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Ball,5/64x0.117" |
Finish | DLC |
End Mill Style | Ball |
End Mill Material | Carbide |
Description
Carbide Micro End Mill,Ball,5/64x0.117 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5/32 " L.55 mm (01450010)
- BESSEY 12 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ30-6)
- BOSCH Jigsaw Blade Set, 10 pcs (T5002)
- MELIN TOOL CO Coarse-Rougher End Mill Chf 1/4"X5/8 (CCRP-1208)
- MELIN TOOL CO Hss General Purpose End Mill Sq 1"X8, Length of Cut: 8" (C-3232-EE)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/32, 1/32" (RC-1201)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3/4x5/8" (CS-1624-A)
- MELIN TOOL CO Carbide Corner Rounder, R, .100, 0.050" (BRMG-8100)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.012x0.036", Number of Flutes: 4 (CCMG-.012)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- Melin Tool Co Routing End Mills