Shop All Ball End Mills
Melin Tool Co
Carbide Micro End Mill Ball 1/32X1/4, Number of Flutes: 3
Mfr # EMG-.031-LF8-B-ALTIN
Zoro # G4494590
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 0.250"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-.031-LF8-B-ALTIN
- Zoro # G4494590
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.250" |
Shank Dia. | 1/8" |
Milling Dia. | 1/32" |
Overall Length | 2-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Ball 1/32X1/4 |
Finish | AlTiN |
End Mill Style | Ball |
Description
Carbide Micro End Mill Ball 1/32X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points (8437)
- KIPP Star Grip, Similar To DIN 6336, D=M10X30, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X30)
- BESSEY Clamp, Service Part, Plastic Pads, 3101395 (3101395)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/16 (EMGS-606-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 7/64" x 21/64 (B-603-1/2-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/32 x 1/2, Number of Flutes: 4 (CCMGS-807-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Milling Dia.: 1/16" (AMG40-402-B-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Milling Dia.: 1/16" (EMG-.062-LF8-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/32"X3/8, Number of Flutes: 3 (EMG-403-B)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (414-1250-BN)
- Melin Tool Co Ball End Mills