Shop All Ball End Mills
Melin Tool Co
Carbide Micro End Mill Ball 1/16X1/2, Length of Cut: 0.500"
Mfr # EMGN-.062-B
Zoro # G4498617
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 0.500"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # EMGN-.062-B
- Zoro # G4498617
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.500" |
Shank Dia. | 1/8" |
Milling Dia. | 1/16" |
Overall Length | 2-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Ball 1/16X1/2 |
Finish | Uncoated |
End Mill Style | Ball |
Description
Carbide Micro End Mill Ball 1/16X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING SANDER 6" VACUUM RANDOM ORBITAL (HU3950)
- IDEAL 6 in Cable Stripper 3/16 to 5/16 in (45-165)
- KO-KEN Universal Nut Setter 12mm 6 Point 150mm 1/4 Hex Drive (113UN.150-12)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Bright (C57070)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/16 (EMGS-606-B)
- MELIN TOOL CO Carbide GP End Mill Ball 21/64"X7/8, Number of Flutes: 4 (CCMG-1210-1/2-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/8, Number of Flutes: 4 (DDMG-1204-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-3/4" x 1-5/8 (A-4056-B)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 5/16x3/4", Overall Length: 3-5/16" (AN-1210-B)
- MELIN TOOL CO Die Sinker End Mill Ball 1/8"X11/16 (AMGDS-804-5B)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- Melin Tool Co End Mills