Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Ball, 0.025x.125"
Mfr # CCMG-.0250-LF-B
Zoro # G4754869
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.125"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.0250-LF-B
- Zoro # G4754869
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.125" |
Shank Dia. | 1/8" |
Milling Dia. | 0.025" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Ball,0.025x.125" |
End Mill Style | Ball |
End Mill Material | Carbide |
Finish | Uncoated |
Description
Carbide Micro End Mill,Ball,0.025x.125 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch #5 5/32" (25004)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J07511L)
- KNIPEX Insulated Precision Tweezers, Smooth Tip (92 27 61)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT94)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 1/2"X5/8 (CCRP-1616-2)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.040x.200" (CCMG-.0400-LF)
- MELIN TOOL CO Rough/Finisher End Mill, Chf, 13/16x1-7/8", Milling Dia.: 13/16" (CCRFP-2426)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2432)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/16, 1/16" (RC-1202)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.04X0.06 (EMGN-.040-SF8-DLC)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- Melin Tool Co End Mills