Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Ball, 0.016x0.024", Number of Flutes: 2
Mfr # AMGS-.016-B-ALTIN
Zoro # G4680833
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.024"
- Milling Dia. 0.016"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # AMGS-.016-B-ALTIN
- Zoro # G4680833
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.024" |
Milling Dia. | 0.016" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Ball,0.016x0.024" |
Finish | AlTiN |
End Mill Material | Carbide |
End Mill Style | Ball |
Description
Carbide Micro End Mill,Ball,0.016x0.024 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/4 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18124)
- WRIGHT TOOL Combo Wrench Set, SAE, 12 Point, 7 pcs. (905)
- PYLE 6-Way Sunvisor Mount 200 Watt Tweeter System (PLTWVS)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09752)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 1"x2 (A-2432-DP)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 5/64x0.117", Finish: DLC (EMGN-.078-SF5-B-DLC)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- MELIN TOOL CO Carbide Router End Mill, 1F, Sq., 1/4x3/4" (PRMG-808)
- MELIN TOOL CO Corner Rounder End Mill R 1/4 1/4" D, Number of Flutes: 3 (R-2408)
- MELIN TOOL CO Carbide Corner Rounder R.125 1/8" D (BRMG-10125)
- MELIN TOOL CO Rougher/Finisher Mill, .032 rad, 3/4", Number of Flutes: 4 (CRFMG-2424-L-ALTIN)
- Melin Tool Co End Mills