Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Ball, 0.012x0.018", Number of Flutes: 2
Mfr # AMGS-.012-B-ALTIN
Zoro # G4680912
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.018"
- Milling Dia. 0.012"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMGS-.012-B-ALTIN
- Zoro # G4680912
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.018" |
Milling Dia. | 0.012" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Ball,0.012x0.018" |
End Mill Material | Carbide |
Finish | AlTiN |
End Mill Style | Ball |
Description
Carbide Micro End Mill,Ball,0.012x0.018 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW25)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-5-0 (25-511J)
- OTC Jaw Puller, 25 tons, 3 Jaws, 22-1/4 in. (1050)
- TEKTON Mini Flat Nose Pliers (Serrated Jaw) (PMN21001)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.012X0.018, Number of Flutes: 2 (AMGS-.012)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.045x0.135", Number of Flutes: 2 (AMG-.045)
- MELIN TOOL CO End Mill, Roughing, Ch 3/16 (CRMG-606-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill 0.090X0.270, Milling Dia.: 0.090" (CCMG-.090-R010-ALTIN)
- MELIN TOOL CO Carbide Corner Rounder, R, .100, 0.050" (BRMG-8100)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.062"X1/2 (EMG-.062-LF8)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.100"X3/4 (EMG-.100-LF7.5)
- Melin Tool Co End Mills