Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill 0.078X0.234
Mfr # CCMG-.078-R010-ALTIN
Zoro # G4486933
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.234"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.078-R010-ALTIN
- Zoro # G4486933
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.234" |
Shank Dia. | 1/8" |
Milling Dia. | 0.078" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill 0.078X0.234 |
Finish | AlTiN |
End Mill Material | Carbide |
End Mill Style | Radius |
Description
Carbide Micro End Mill 0.078X0.234
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE DA Head Assembly, 3091-1 (21424)
- BIG HORN 2pc Precision Steel Square Set (19274)
- LYNDEX-NIKKEN Collet, ER11, 5/32in (E11-010)
- DEWALT 10" x .060" Premium XP4 Tile Blade Wet (DW4764)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 1"x2 (A-2432-DP)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x1/2", Milling Dia.: 1/4" (AA-1208)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Shank Dia.: 1/8" (CCMG-.014-ALTIN)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 9mmx9/16", Number of Flutes: 2 (B-12M9)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 10.5mmx1", Number of Flutes: 4 (CCP-12M10.5)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- MELIN TOOL CO Coarse Rougher End Mill Sq 3/8"X3/4 (CR-1212)
- Melin Tool Co End Mills