Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill 0.065"X0.195, Milling Dia.: 0.065"
Mfr # CCMG-.065-R015
Zoro # G4486452
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.195"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.065-R015
- Zoro # G4486452
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.195" |
Shank Dia. | 1/8" |
Milling Dia. | 0.065" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill 0.065"X0.195 |
Finish | Uncoated |
End Mill Material | Carbide |
End Mill Style | Radius |
Description
Carbide Micro End Mill 0.065 In.X0.195
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Metal Venturi Blow Gun Nozzle (S-160X5A)
- BON TOOL Sledrunner, Half Rnd 14" X 3/4" Comfort Grip Handle (21-314)
- DRILL AMERICA 27/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX627/64)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4583)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Number of Flutes: 1 (ARMG-1212-TICN)
- MELIN TOOL CO Coarse Rougher End Mill, Chf, 1-1/8x1-1/8" (CRS-2436)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.062"X1/2 (EMG-.062-LF8)
- MELIN TOOL CO End Mill, Rougher, 3/4x3/4, Number of Flutes: 3 (HVRMG3-2424-R030)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (DD-12M4)
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.057x0.171", Number of Flutes: 4 (CCMG-.057-B)
- Melin Tool Co Routing End Mills