Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill 0.020"X0.060
Mfr # CCMG-.020-R005
Zoro # G4485910
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.060"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.020-R005
- Zoro # G4485910
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.060" |
Shank Dia. | 1/8" |
Milling Dia. | 0.020" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill 0.020"X0.060 |
End Mill Style | Radius |
End Mill Material | Carbide |
Finish | Uncoated |
Description
Carbide Micro End Mill 0.020 In.X0.060
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 13/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC812L)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222PF)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- URREA 3/8" Drive 72 Geared Teeth Pear Hand Ratchet (5249G)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.029X0.087, Shank Dia.: 1/8" (AMG-.029-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3/4x5/8" (CS-1624-A)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16, Number of Flutes: 2 (AMG-1010)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139, Number of Flutes: 3 (EMGN-.093-SF18-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.050x0.150", Finish: Uncoated (CCMG-.050)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16 (CCMG-1010)
- MELIN TOOL CO Carbide Micro End Mill Sq .020X.100 (CCMG-.0200-LF-ALTIN)
- Melin Tool Co Routing End Mills