Shop All Carbide Thread Mills
Melin Tool Co
Carbide Iso Thread Mill 7.6mm X 19mm
Mfr # TM-M10-1.5-H
Zoro # G4509403
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63 mm
- Shank Dia. 8 mm
- Number of Flutes 4
- Length of Cut 19 mm
- Cutting Dia. 7.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-M10-1.5-H
- Zoro # G4509403
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 63 mm |
Shank Dia. | 8 mm |
Length of Cut | 19 mm |
Cutting Dia. | 7.6 mm |
Details
Item | Carbide Iso Thread Mill 7.6mm X 19mm |
Number of Flutes | 4 |
End Mill Material | Carbide |
Finish | AlTiN |
Flute Type | Helical |
Single End/Double End | Single End |
Description
Carbide Iso Thread Mill 7.6mm X 19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Drywall Joint Tape, Yllw, 1-7/8"x500 ft. (FDW8661-U)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4, 3 (52-325)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 5 1/4 in L (54TN05)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- Melin Tool Co Threading & Turning Tools