Shop All Carbide Thread Mills
Melin Tool Co
Carbide Iso Thread Mill 3.7mm X 8mm
Mfr # TM-M5-.8-H
Zoro # G4509412
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63 mm
- Shank Dia. 6 mm
- Number of Flutes 3
- Length of Cut 8 mm
- Cutting Dia. 3.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-M5-.8-H
- Zoro # G4509412
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 63 mm |
Shank Dia. | 6 mm |
Length of Cut | 8 mm |
Cutting Dia. | 3.7 mm |
Details
Item | Carbide Iso Thread Mill 3.7mm X 8mm |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish | AlTiN |
Flute Type | Helical |
Single End/Double End | Single End |
Description
Carbide Iso Thread Mill 3.7mm X 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Striking face open ended Wrench Size 32 mm L.190 mm (42040032)
- ALLWAY Steel 3 Notch Replacement Blade 2-5/16 in. L 5 pk, 5PK (RKB5)
- TEKTON 1/4 Inch Drive x 6 Inch Flex Head Comfort Grip Ratchet (SRH22006)
- RIDGID 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (6)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MICRO 100 Thread Mill Multi Point (TM-500)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M6x0.75mm (TM6-.75MM-A)
- OSG Thread Mill, M1.2, Carbide, SS (3900496)
- Melin Tool Co Threading & Turning Tools