Shop All Carbide Thread Mills
Melin Tool Co
Carbide Iso Thread Mill, 19.1mm x 40mm, Cutting Dia.: 19.1 mm
Mfr # TM-M24-3-H
Zoro # G4692803
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Shank Dia. 20 mm
- Number of Flutes 4
- Length of Cut 40 mm
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-M24-3-H
- Zoro # G4692803
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 100 mm |
Shank Dia. | 20 mm |
Length of Cut | 40 mm |
Cutting Dia. | 19.1 mm |
Details
Item | Carbide Iso Thread Mill,19.1mm x 40mm |
Number of Flutes | 4 |
End Mill Material | Carbide |
Finish | AlTiN |
Flute Type | Helical |
Single End/Double End | Single End |
Description
Carbide Iso Thread Mill,19.1mm x 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- KO-KEN Spark Plug Socket 16mm 12 Point 70mm Magnet 3/8 Sq. Drive (3305PZ-16)
- AVEN Tweezers, Utility, 5" (18436)
- JOHNSON MAGNETIC LVL HD 78""5VIAL (1234-7800)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- CLEVELAND Thread Mill (C95022)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN (TM335-18NPT-A)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1380", Number of Flutes: 3 (896434-C6)
- Melin Tool Co Carbide Thread Mills