Shop All Routing End Mills
Melin Tool Co
Carbide Iso Thread Mill, 12.7mm x 30mm
Mfr # TM-M18-2.5-H
Zoro # G4692760
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 89 mm
- Length of Cut 30 mm
- Shank Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # TM-M18-2.5-H
- Zoro # G4692760
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 89 mm |
Length of Cut | 30 mm |
Shank Dia. | 16 mm |
Milling Dia. | 12.7 mm |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Iso Thread Mill,12.7mm x 30mm |
Finish | AlTiN |
End Mill Material | Carbide |
Description
Carbide Iso Thread Mill,12.7mm x 30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- SUNEX 3/8" Drive SAE Crowfoot Wrench Set, 8 pcs., 3/8" Drve, SAE, 8 pcs, Flare Nut (9708)
- UNIBOR 5/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27220)
- LINK HANDLES Ditch Bank Blade Handle, 40", 3-Hole (65227)
- MELIN TOOL CO Coarse-Rougher End Mill, Sq., 3/4x1-5/8", Overall Length: 3-7/8" (CRP-2424)
- MELIN TOOL CO Carbide Corner Rounder, R, .100, 0.050" (BRMG-8100)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/16, 1/16" (RC-1202)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.025x.125" (CCMG-.0250-LF-B)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x2" (C-4072)
- ZORO SELECT Solid Router Bit, 1/4", Diamond Cut (781-001070)
- Melin Tool Co Routing End Mills