Shop All Square End Mills
Melin Tool Co
Carbide HP End Mill, Square, 7/32" x 3/4"
Mfr # GMG-807-ALTIN
Zoro # G5329228
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # GMG-807-ALTIN
- Zoro # G5329228
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Milling Dia. | 7/32" |
Details
End Mill Material | Carbide |
Number of Flutes | 5 |
Single End/Double End | Single End |
Item | Carbide HP End Mill,Square,7/32" x 3/4" |
End Mill Style | Square |
Finish | AlTiN |
Description
Carbide HP End Mill,Square,7/32 In. x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 19/32 (55438)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 34.4 Oz (1EJX5)
- HHIP 1-3/8 X 1" Depth of Cut HSS Annular Cutter (5020-1375)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4", Number of Flutes: 8 (CS-2036-A8-TICN)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1/2" (CCRPM-1616-S)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x5/8, Finish: Uncoated (AMG-404-M)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/32x1/2" (CC-1207)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 15mm x 26mm, Overall Length: 83 mm (CC-M12M15)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (403-1250)
- Melin Tool Co End Mills