Shop All Square End Mills
Melin Tool Co
Carbide HP End Mill, Square, 3/8" x 1/2", Finish: Bright
Mfr # GMGS-1212
Zoro # G5329383
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1/2"
- Single End/Double End Single End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # GMGS-1212
- Zoro # G5329383
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Milling Dia. | 3/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 5 |
Single End/Double End | Single End |
Item | Carbide HP End Mill,Square,3/8" x 1/2" |
Finish | Bright |
End Mill Style | Square |
Description
Carbide HP End Mill,Square,3/8 In. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 21/64 (70221)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/16 (49704)
- SUNEX Mercedes Benz Lug Imp Socket, 1/2"Dr, 17mm (2714)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 1/2 in Dia (H-36FG)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 11/32x9/16 (B-1211)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 6 (C-M25M30)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 9/16x1-3/8 (CC-1618)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4" (CCP-24M22)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x1" (CCMG40-1616)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Shank Dia.: 1/4" (44893)
- Melin Tool Co End Mills