Shop All Square End Mills
Melin Tool Co
Carbide HP End Mill, Square, 1/2" x 5/8", Finish: ZRN
Mfr # GXMG5-1616-N-ZRN
Zoro # G5344269
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 5/8"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # GXMG5-1616-N-ZRN
- Zoro # G5344269
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 1/2" |
Overall Length | 4" |
Milling Dia. | 1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 5 |
Single End/Double End | Single End |
Item | Carbide HP End Mill,Square,1/2" x 5/8" |
End Mill Style | Radius |
Finish | ZRN |
Description
Carbide HP End Mill,Square,1/2 In. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025352)
- STARRETT Parallels Pair (384X)
- RHINO Chuck Adapter, 2", PD55 (070612)
- OLFA Floor Scraper, Stiff, 4", Carbon Steel (XSR-300)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2, Number of Flutes: 4 (CCMG-808-E)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1", Finish: AlTiN (CCRPM-3232-M-ALTIN)
- MELIN TOOL CO Mill, Back Chamfer, 1F, Square, 1/4" x .101, Number of Flutes: 1 (BCL-1/4)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64" x 3/4, Number of Flutes: 4 (CCMG-1008-1/2)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/2x2-1/2", Milling Dia.: 1/2" (AA-1616-LL)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/8x1-1/2", Shank Dia.: 1/2" (A-1628)
- M.A. FORD End Mill, 1/4" Dia, 1" Cut, Carbide (13825005)
- Melin Tool Co Square End Mills