Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide Hp End Mill R0.25mm 3mmx12mm, Number of Flutes: 5
Mfr # VXMG5-M3M3-R0.25
Zoro # G4512282
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Radius
- Length of Cut 12 mm
- End Mill Material Carbide
- Shank Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG5-M3M3-R0.25
- Zoro # G4512282
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 12 mm |
Shank Dia. | 3 mm |
Milling Dia. | 3 mm |
Overall Length | 38 mm |
Details
Number of Flutes | 5 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide Hp End Mill R0.25mm 3mmx12mm |
Single End/Double End | Single End |
Description
Carbide Hp End Mill R0.25mm 3mmx12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Backpack, Tool Backpack, Orange, Polyester, 7 Pockets (SKBACKPACK)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- WRIGHT TOOL 3/4 in Drive Impact Socket 34 mm Size, Deep Socket, black oxide (69-34MM)
- VEGA Triple Square 14 Socket Bit x 1" - 3/8 S (228XZN14SB)
- MELIN TOOL CO Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius (VXMG5-M6M6-R0.5)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" (ELMG-2020)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 5/8", Number of Flutes: 4 (VHMG-606)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-150-010K)
- Melin Tool Co End Mills