Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide Hp End Mill R.01mm 1/4X5/16
Mfr # ALMGN-808-ZRN
Zoro # G4475882
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Radius
- Finish ZRN
- Length of Cut 5/16"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ALMGN-808-ZRN
- Zoro # G4475882
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/16" |
Milling Dia. | 1/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 2 |
End Mill Style | Radius |
Finish | ZRN |
End Mill Material | Carbide |
Item | Carbide Hp End Mill R.01mm 1/4X5/16 |
Single End/Double End | Single End |
Description
Carbide Hp End Mill R.01mm 1/4X5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252002)
- GS TOOLING 1" Diameter x 1" Shank 4-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills (102498)
- PIG Pig Universal Absorbent Sock, 3"DiameterX42"Length (NPG35701)
- AMPCO SAFETY TOOLS 1/4" Drive Socket Set SAE 12 Pieces 3/16 in to 9/16 in , Beryllium Copper Alloy Plated (W-160)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius (VXMG5T-808-R030N2)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- MELIN TOOL CO Carbide HP End Mill, 5/32" x 5/16", Number of Flutes: 2 (AXMG45-605-L1-TICN)
- MELIN TOOL CO Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius (VXMG5-M6M6-R0.5)
- MELIN TOOL CO End Mill, Carbide HP, 3/8"x1, End Mill Style: Radius (VXMG5-1212-R030)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-550-010K)
- Melin Tool Co High Performance Carbide End Mills