Shop All Routing End Mills
Melin Tool Co
Carbide Hp End Mill 7F Sq 3/16"X9/16, Number of Flutes: 7
Mfr # VXMG7-606-NR-NACRO
Zoro # G4513229
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Single End/Double End Single End
- Overall Length 2"
- Length of Cut 9/16"
- Milling Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG7-606-NR-NACRO
- Zoro # G4513229
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 9/16" |
Milling Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 7 |
Single End/Double End | Single End |
Item | Carbide Hp End Mill 7F Sq 3/16"X9/16 |
Finish | nACRo |
End Mill Material | Carbide |
End Mill Style | Radius |
Description
Carbide Hp End Mill 7F Sq 3/16 In.X9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Adjustable TorqueVario 10-50 In/lbs. (28506)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L (J4905BD)
- M.A. FORD Countersink, 3/8" dia., 90 deg., HSS (61037503)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Number of Flutes: 1 (ARMG-1212-TICN)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.012x0.018", Number of Flutes: 2 (AMGS-.012-B-ALTIN)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.029X0.087, Shank Dia.: 1/8" (AMG-.029-ALTIN)
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 4-1/2"L (60-251)
- Melin Tool Co End Mills