Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide Hp End Mill, 7F, R0.25mm, 3mmx12mm
Mfr # VXMG7-M3M3-R0.25
Zoro # G4753030
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- End Mill Style Radius
- Finish nACo
- Length of Cut 12 mm
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG7-M3M3-R0.25
- Zoro # G4753030
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 12 mm |
Milling Dia. | 3 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Details
Number of Flutes | 7 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide Hp End Mill,7F,R0.25mm,3mmx12mm |
Single End/Double End | Single End |
Description
Carbide Hp End Mill,7F,R0.25mm,3mmx12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Button to Male Thread Ad, 1-3/4" Diameter (CC286)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1/2" HEX DRIVER IM (GP3916F)
- INGERSOLL-RAND IQv Series(TM) 20VDC 3/8" Square (W5330)
- WELLER Crescent 13 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS13N)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 5/8", Number of Flutes: 4 (VHMG-606)
- MELIN TOOL CO Carbide End Mill, 3/4" x 1-1/2", Number of Flutes: 9 (VXMG9-2424-R030)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-015)
- Melin Tool Co High Performance Carbide End Mills