Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 5mm x 20mm, Milling Dia.: 5 mm
Mfr # EXMG-M5M5-R0.5
Zoro # G5303687
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Radius
- Length of Cut 20 mm
- End Mill Material Carbide
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # EXMG-M5M5-R0.5
- Zoro # G5303687
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 20 mm |
Overall Length | 51 mm |
Milling Dia. | 5 mm |
Shank Dia. | 5 mm |
Details
Number of Flutes | 3 |
End Mill Style | Radius |
Finish | Bright |
End Mill Material | Carbide |
Item | Carbide HP End Mill,5mm x 20mm |
Single End/Double End | Single End |
Description
Carbide HP End Mill,5mm x 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Cast Mag Float, Bevel End, 16" X 3 1/2" Comfort Grip Handle (22-122)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E262)
- WESTWARD Hole Saw, Bi-Metal, 7/8 in. (29VU02)
- SUPERIOR TILE CUTTER AND TOOLS Floor Scraper, Stiff, 4", Carbon Steel (ST175)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 5/8", Number of Flutes: 4 (VHMG-606)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 3/8", Number of Flutes: 4 (VHMGS-606)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" (ELMG-2020)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- Melin Tool Co High Performance Carbide End Mills