Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2"
Mfr # ELMG-2020
Zoro # G5340157
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Radius
- Finish Bright
- Length of Cut 1-5/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ELMG-2020
- Zoro # G5340157
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1-5/8" |
Milling Dia. | 5/8" |
Shank Dia. | 5/8" |
Overall Length | 3-1/2" |
Details
Number of Flutes | 3 |
End Mill Style | Radius |
Finish | Bright |
End Mill Material | Carbide |
Item | Carbide HP End Mill,5/8" x 1-5/8" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,5/8 In. x 1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1127T)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- SUPERCUT 130-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (524093)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D91)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- MELIN TOOL CO Carbide End Mill, 3/8" x 1/2", Overall Length: 4" (VXMG9-1212-R015N2)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4-808-R030N3)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- Melin Tool Co End Mills