Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 5/32" x 5/16", Number of Flutes: 2
Mfr # AXMG45-605-L1-TICN
Zoro # G5297770
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Radius
- Length of Cut 5/16"
- End Mill Material Carbide
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # AXMG45-605-L1-TICN
- Zoro # G5297770
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/16" |
Shank Dia. | 3/16" |
Overall Length | 2" |
Milling Dia. | 5/32" |
Details
Number of Flutes | 2 |
End Mill Style | Radius |
Finish | TiCN |
End Mill Material | Carbide |
Item | Carbide HP End Mill,5/32" x 5/16" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,5/32 In. x 5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 13-7/8" L (10680)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD03010)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- HHIP 7 Piece 1/8-3/4" X 8ths Plus 3/16" R8 Collet Set (3900-0010)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 4 (VXMG4-403-R010)
- MELIN TOOL CO Carbide HP End Mill, 1/2" x 1-1/4", Number of Flutes: 3 (ELMG-1616-ZRN)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- MELIN TOOL CO Carbide End Mill, 3/8" x 1/2", Overall Length: 4" (VXMG9-1212-R015N2)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-047-005)
- Melin Tool Co High Performance Carbide End Mills