Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 5/16" x 13/16"
Mfr # ALMG-1010
Zoro # G5326610
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Radius
- Finish Bright
- Length of Cut 13/16"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ALMG-1010
- Zoro # G5326610
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 13/16" |
Milling Dia. | 5/16" |
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 2 |
End Mill Style | Radius |
Finish | Bright |
End Mill Material | Carbide |
Item | Carbide HP End Mill,5/16" x 13/16" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,5/16 In. x 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 13/16" 4-Point Square Budd Impact Socket (79343)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96202)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" SAE Deep Impac (CMMT15996)
- SK PROFESSIONAL TOOLS 1/2" Drive 100 Geared Teeth Round Head Style Hand Ratchet, Greater Than 10" L, Chrome Finish (800740)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4-808-R030N3)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 4 (VXMG4-403-R010)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius (VXMG5T-808-R030N2)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-005)
- Melin Tool Co High Performance Carbide End Mills