Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 3/4" x 2-1/4", Number of Flutes: 4
Mfr # VHMG-2424-L
Zoro # G5340787
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Finish nACo
- Length of Cut 2-1/4"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # VHMG-2424-L
- Zoro # G5340787
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2-1/4" |
Overall Length | 5" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,3/4" x 2-1/4" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,3/4 In. x 2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530P1)
- MILWAUKEE TOOL 2-1/2" Diamond Max Hole Saw (49-56-5660)
- BON TOOL Bon 83-258 Leaf Andsquareuare, 3/4" (83-258)
- KODIAK CUTTING TOOLS .6265 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481982)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 4 (VXMG4-403-R010)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- MELIN TOOL CO Carbide End Mill, 3/8" x 1/2", Overall Length: 4" (VXMG9-1212-R015N2)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3756)
- Melin Tool Co High Performance Carbide End Mills