Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 3/4" x 2-1/4", Number of Flutes: 3
Mfr # ELMG-2424-L
Zoro # G5340321
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Radius
- Finish Bright
- Length of Cut 2-1/4"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # ELMG-2424-L
- Zoro # G5340321
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2-1/4" |
Milling Dia. | 3/4" |
Overall Length | 5" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 3 |
End Mill Style | Radius |
Finish | Bright |
End Mill Material | Carbide |
Item | Carbide HP End Mill,3/4" x 2-1/4" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,3/4 In. x 2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431803)
- JET Cold Saw Blade, 9 In. Dia., 180 Teeth (579000)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Tap Set (DWT54942)
- HHIP 8 X 6 X 5" Webbed Slotted Angel Plate (3402-0309)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 1/4", Number of Flutes: 5 (VXMG5T-404-R015S)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 5 (VXMG5T-403-R010)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-010)
- Melin Tool Co End Mills