Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 4
Mfr # VXMG4-403-R010
Zoro # G5341012
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Finish nACo
- Length of Cut 3/16"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # VXMG4-403-R010
- Zoro # G5341012
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/16" |
Milling Dia. | 3/32" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,3/32" x 3/16" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,3/32 In. x 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 16" x 21-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5804)
- PROTO 172 Piece Railroad Roadway Mechanic's Set (JTS-0172RR)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 72 in W x 24 in D x 30-3/4 in H (2-658990)
- PROTO Drive Pin Punch, Long, 5/16 x 8 In (J48516L)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 5 (VXMG5T-403-R010)
- MELIN TOOL CO Carbide HP End Mill, 10mm x 24mm, Length of Cut: 24 mm (VXMG5T-M10M10-R0.5)
- MELIN TOOL CO Carbide End Mill, 7F, 1" x 1-1/2" (VXMG7-3232-R030)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- Melin Tool Co High Performance Carbide End Mills