Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 3/16" x 5/8", Number of Flutes: 4
Mfr # VHMG-606
Zoro # G5298251
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Finish nACo
- Length of Cut 5/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # VHMG-606
- Zoro # G5298251
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8" |
Milling Dia. | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 2" |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,3/16" x 5/8" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,3/16 In. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Quick Point Blade (11-325T)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3505CR)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- PROSKIT Strain Relief Crimper (300-151)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 1/4", Number of Flutes: 5 (VXMG5T-404-R015S)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F2 (CEM14F2)
- Melin Tool Co End Mills