Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 3/16" x 5/8", Finish: nACRo
Mfr # VXMG5T-606-R015
Zoro # G5298087
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Radius
- Length of Cut 5/8"
- End Mill Material Carbide
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG5T-606-R015
- Zoro # G5298087
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8" |
Milling Dia. | 3/16" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 5 |
End Mill Style | Radius |
Finish | nACRo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,3/16" x 5/8" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,3/16 In. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- VERMONT GAGE Taperlock Thread Plug Gage, #5-40 Size (301112510)
- IRWIN Screw/Fractional/Metric Tap AND Hex Die (26319)
- QUICKCABLE Isolator, 140A, Deltronic (303304-001)
- MELIN TOOL CO Carbide End Mill, 7F, 1" x 1-1/2" (VXMG7-3232-R030)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO Carbide HP End Mill, 1/2" x 1-1/4", Number of Flutes: 3 (ELMG-1616-ZRN)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" (ELMG-2020)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-050-300-010)
- Melin Tool Co High Performance Carbide End Mills