Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 1/4" x 3/8", Finish: nACo
Mfr # VXMG5-808-R015S
Zoro # G5309068
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Radius
- Finish nACo
- Length of Cut 3/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG5-808-R015S
- Zoro # G5309068
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8" |
Overall Length | 2" |
Milling Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 5 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,1/4" x 3/8" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,1/4 In. x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Micro Drill, 135D, Fractional Inch, 1/16in (30506250AM)
- SITEPRO Red Magnetic Laser Target (27-TARGET-R)
- TEKTON 9 mm Stubby Reversible Ratcheting Combination Wrench (WRN51109)
- HARDIN Professional 900 Watt Burnisher w/ Abrasive Sanding Roller (HB-5800) (HD-5800)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/4", Overall Length: 2-1/2" (VXMG5-808-R030)
- MELIN TOOL CO End Mill, Carbide HP, 3/8"x1, End Mill Style: Radius (VXMG5-1212-R030)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" (ELMG-2020)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- Melin Tool Co High Performance Carbide End Mills