Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 1/4" x 1-1/8", Finish: ZRN
Mfr # ELMG-808-L-ZRN
Zoro # G5297560
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Radius
- Length of Cut 1-1/8"
- End Mill Material Carbide
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ELMG-808-L-ZRN
- Zoro # G5297560
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1-1/8" |
Overall Length | 3" |
Milling Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 3 |
End Mill Style | Radius |
Finish | ZRN |
End Mill Material | Carbide |
Item | Carbide HP End Mill,1/4" x 1-1/8" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,1/4 In. x 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench Size 90 mm L.690 mm (40040900)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (48019)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 2In (DWA2SQ2IR)
- AMPCO SAFETY TOOLS Striking Wrench, 2", 10" L, 1-1/8" Thick (WS-2)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 5/8", Finish: nACRo (VXMG5T-606-R015)
- MELIN TOOL CO Carbide End Mill, 3/4" x 1-1/2", Number of Flutes: 9 (VXMG9-2424-R030)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO End Mill, Carbide HP, 3/8"x1, End Mill Style: Radius (VXMG5-1212-R030)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 3/8", Number of Flutes: 4 (VHMGS-606)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-093-010)
- Melin Tool Co High Performance Carbide End Mills