Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 12mm x 50mm, Length of Cut: 50 mm
Mfr # EXMG-M12M12-L1R0.5
Zoro # G5348161
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Radius
- Length of Cut 50 mm
- End Mill Material Carbide
- Milling Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EXMG-M12M12-L1R0.5
- Zoro # G5348161
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 50 mm |
Milling Dia. | 12 mm |
Shank Dia. | 12 mm |
Overall Length | 100 mm |
Details
Number of Flutes | 3 |
End Mill Style | Radius |
Finish | Bright |
End Mill Material | Carbide |
Item | Carbide HP End Mill,12mm x 50mm |
Single End/Double End | Single End |
Description
Carbide HP End Mill,12mm x 50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Utility Knife Sheath with Cut-Resistant Lining (57064)
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J7424M)
- J.W. WINCO WN300-KT-92-3/8X16-SW Adjustable Lever Steel (6TF36K)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.27 lb (48-22-3043)
- MELIN TOOL CO Carbide HP End Mill, 1/2" x 1-1/4", Number of Flutes: 3 (ELMG-1616-ZRN)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 1/4", Number of Flutes: 5 (VXMG5T-404-R015S)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 3/16", Finish: ZRN (EXMG-404-N-ZRN)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- WALTER Walter Prototyp - Supreme (TC611-UNC3/8-W1)
- Melin Tool Co End Mills