Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 1/2" x 1-1/4", Number of Flutes: 3
Mfr # ELMG-1616-ZRN
Zoro # G5297579
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Radius
- Finish ZRN
- Length of Cut 1-1/4"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ELMG-1616-ZRN
- Zoro # G5297579
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1-1/4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Overall Length | 3" |
Details
Number of Flutes | 3 |
End Mill Style | Radius |
Finish | ZRN |
End Mill Material | Carbide |
Item | Carbide HP End Mill,1/2" x 1-1/4" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,1/2 In. x 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8" Crimper Kit (24C968)
- WESTWARD Hand File Set, Bastard/Smooth, 11 Pc (10Z754)
- GEDORE Open Ended Wrench, 80mm (894 80)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (705)
- MELIN TOOL CO End Mill, Carbide HP, 3/8"x1, End Mill Style: Radius (VXMG5-1212-R030)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 5/8", Number of Flutes: 4 (VHMG-606)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MELIN TOOL CO Carbide HP End Mill, 5mm x 20mm, Milling Dia.: 5 mm (EXMG-M5M5-R0.5)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- Melin Tool Co End Mills