Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 1/16" x 1/8", Number of Flutes: 4
Mfr # VXMG4-402-R010
Zoro # G5298732
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Length of Cut 1/8"
- End Mill Material Carbide
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG4-402-R010
- Zoro # G5298732
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 1/16" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,1/16" x 1/8" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,1/16 In. x 1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27X-5PK)
- SATA Feeler Gauge Set 0.02-1.00mm, 23 Pc. (ST09405SJ)
- DRILL AMERICA HSS Spiral Point Tap, 7/16"-14, 3 Flutes (T/A57192)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- MELIN TOOL CO Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius (VXMG5-M6M6-R0.5)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 4 (VXMG4-403-R010)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/16x3/16x5/8x2 (C61666)
- Melin Tool Co High Performance Carbide End Mills