Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 1-1/4 x 1-1/4", Overall Length: 6"
Mfr # AXMG45-4040-L3-TICN
Zoro # G5326507
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Radius
- Finish TiCN
- Length of Cut 1-1/4"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AXMG45-4040-L3-TICN
- Zoro # G5326507
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1-1/4" |
Overall Length | 6" |
Shank Dia. | 1-1/4" |
Milling Dia. | 1-1/4" |
Details
Number of Flutes | 2 |
End Mill Style | Radius |
Finish | TiCN |
End Mill Material | Carbide |
Item | Carbide HP End Mill,1-1/4 x 1-1/4" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,1-1/4 x 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 19mm 6 Point 80mm 3/8 Sq. Drive (13300M-19)
- EATON BUSSMANN Puller, Fuse, Medium (FP-3)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- MARTOR Safety Knife Straight, 5 1/2 in L (50000410.02)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 4 (VXMG4-403-R010)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- MELIN TOOL CO Carbide HP End Mill, 1/2" x 1-1/4", Number of Flutes: 3 (ELMG-1616-ZRN)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO Carbide HP End Mill, 10mm x 24mm, Length of Cut: 24 mm (VXMG5T-M10M10-R0.5)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4-808-R030N3)
- OSG Carbide End Mill, 2015, 1/2 D, 1 1/4 Cut L (20150611)
- Melin Tool Co End Mills