Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, .093 x .140, Shank Dia.: 1/8"
Mfr # VXMG3T-.093-SF5
Zoro # G5298979
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Radius
- Finish nACRo
- Length of Cut .140"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG3T-.093-SF5
- Zoro # G5298979
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | .140" |
Milling Dia. | .093" |
Overall Length | 2-1/2" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 3 |
End Mill Style | Radius |
Finish | nACRo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,.093 x .140 |
Single End/Double End | Single End |
Description
Carbide HP End Mill,.093 x .140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- MILWAUKEE TOOL 3/4 in. x 18 in. Straight Shank Rebar Cutter (48-20-6782)
- DASCO PUNCH CENTER 5X7/16"" (532-0)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- MELIN TOOL CO End Mill, Carbide HP, 3/8"x1, End Mill Style: Radius (VXMG5-1212-R030)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius (VXMG5-M6M6-R0.5)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 3/8", Number of Flutes: 4 (VHMGS-606)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 13/64x1/4x5/8x2-1/2 (C61843)
- Melin Tool Co High Performance Carbide End Mills