Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide Hp Drill 140Deg 9/32"X1.406
Mfr # MDR-9/32
Zoro # G4508791
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16"
- Overall Length 3"
- Number of Flutes 2
- Drill Bit Material Carbide
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # MDR-9/32
- Zoro # G4508791
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 5/16" |
Overall Length | 3" |
Drill Bit Size | 9/32" |
Details
Item | Carbide Hp Drill 140Deg 9/32"X1.406 |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Carbide Hp Drill 140Deg 9/32 In.X1.406
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9" Straight Fixed Tip External Snap Ring Pliers (82142)
- CRESCENT 14" Aluminum K9 Jaw Pipe Wrench (CAPW14)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT (S-150)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- M.A. FORD Twister Gp Circuit Board Drill, #84 (30201150)
- WESTWARD Drill Bit, Carbide-Tipped (20UR73)
- Melin Tool Co Carbide-Tipped Drill Bits