Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide Hp Drill 140Deg 35/64"X2.406
Mfr # MDR-35/64
Zoro # G4508539
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9/16"
- Overall Length 4"
- Number of Flutes 2
- Drill Bit Finish nACo
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # MDR-35/64
- Zoro # G4508539
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 9/16" |
Overall Length | 4" |
Drill Bit Size | 35/64" |
Details
Item | Carbide Hp Drill 140Deg 35/64"X2.406 |
Number of Flutes | 2 |
Drill Bit Finish | nACo |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Description
Carbide Hp Drill 140Deg 35/64 In.X2.406
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/32" Titanium Speed Tip Drill Bit (DW1314)
- TEKTON Stubby Combination Wrench Set with Holder, 20-Piece (5/16-3/4 in., 8-19 mm) (WCB91601)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x5 (CF545)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Wood (AM5CUWG)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- DORMER Carbide 58In Drill Bit (R458 5/8)
- DRILL AMERICA #29 Solid Carbide Drill Bit (DMOD29)
- Melin Tool Co Carbide-Tipped Drill Bits