Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide Hp Drill 140Deg 2.5mmx15.5mm
Mfr # MDR-2.5MM
Zoro # G4508119
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3 mm
- Overall Length 38 mm
- Number of Flutes 2
- Single End/Double End Single End
- Drill Bit Finish nACo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # MDR-2.5MM
- Zoro # G4508119
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Drill Bit Size | 2.5 mm |
Details
Item | Carbide Hp Drill 140Deg 2.5mmx15.5mm |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Description
Carbide Hp Drill 140Deg 2.5mmx15.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ultrasonic Thickness Gage, Ultrasonic Thickness Gage (UTG)
- PRO-SERIES Pro-Series 2" Boring Head With 7/8"-20 Threads (1001-1021)
- WEATHERHEAD Collet, 16924 (ET401DC-M195S)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2"x3/8"x13/16"x2-11/16" (C41617)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- DRILL AMERICA 1/16" Solid Carbide Drill Bit (DMOD1/16)
- TAPCON 3/16 in. X 7 in. L Carbide Tipped Drill Bit (11491)
- Melin Tool Co Drill Bits