Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide Hp Drill 140Deg 19/32"X2.613
Mfr # MDR-19/32
Zoro # G4508091
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8"
- Overall Length 5"
- Number of Flutes 2
- Drill Bit Material Carbide
- Drill Bit Size 19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # MDR-19/32
- Zoro # G4508091
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 5/8" |
Overall Length | 5" |
Drill Bit Size | 19/32" |
Details
Item | Carbide Hp Drill 140Deg 19/32"X2.613 |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Finish | nACo |
Single End/Double End | Single End |
Drill Bit Point Angle | 140 Degrees |
Description
Carbide Hp Drill 140Deg 19/32 In.X2.613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spud Wrench, 1-5/8-Inch Nominal Opening for Heavy Nut (3214)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ FACE SPANNER 2" BLK (MT482)
- IDEAL 500' Powr Fish Pull Line (31-348)
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (4LXR3)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- DRILL AMERICA #1 Solid Carbide Drill Bit (DMOD1)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- Melin Tool Co Carbide-Tipped Drill Bits