Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide Hp Drill, 140 deg., Ltr F x1.285"
Mfr # MDR-F
Zoro # G4693950
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16"
- Overall Length 3"
- Number of Flutes 2
- Drill Bit Material Carbide
- Drill Bit Finish nACo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # MDR-F
- Zoro # G4693950
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 5/16" |
Overall Length | 3" |
Drill Bit Size | F |
Details
Item | Carbide Hp Drill,140 deg.,Ltr F x1.285" |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Finish | nACo |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Description
Carbide Hp Drill,140 deg.,Ltr F x1.285 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP PIPE WRENCH 8"" SG (2252609)
- SUPER TOOL Chucking Reamer, 8mm, 4 Flute, Carbide Tip (5655080)
- MILWAUKEE TOOL 1-1/2 Ice Hardened Hole Saw (49-56-0082)
- AMPCO SAFETY TOOLS 24 oz. Ball Peen Hammer, 11" Fiberglass Handle (H-312FG)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) (DH421010F)
- Melin Tool Co Drill Bits