Shop All Routing End Mills
Melin Tool Co
Carbide GP End Mill Sq 5/16"X13/16, Number of Flutes: 2
Mfr # AMG-1010
Zoro # G4477203
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 13/16"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-1010
- Zoro # G4477203
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 13/16" |
Milling Dia. | 5/16" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Sq 5/16"X13/16 |
End Mill Material | Carbide |
Finish | Uncoated |
End Mill Style | Square |
Description
Carbide GP End Mill Sq 5/16 In.X13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Pneumatic Vacuum (1548)
- EXTECH Laser Distance Meter, 330 ft. (DT100M)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92013)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 13/64x1/4x5/8x2-1/2 (C61843)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.016x0.024", Number of Flutes: 2 (AMGS-.016-B-ALTIN)
- MELIN TOOL CO End Mill, Roughing, Ch 1/2, Number of Flutes: 4 (CRMG-1616-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.062"X1/2 (EMG-.062-LF8)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3/4x5/8" (CS-1624-A)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 1"x2 (A-2432-DP)
- MELIN TOOL CO Hss Fine Rough End Mill Sq 6mmx13mm (CCFP-M6M6-TICN)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- Melin Tool Co End Mills