Shop All Routing End Mills
Melin Tool Co
Carbide GP End Mill Sq 17/32"X1-1/4, Number of Flutes: 2
Mfr # AMG-1817
Zoro # G4477790
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 3-1/2"
- Length of Cut 1-1/4"
- End Mill Material Carbide
- Shank Dia. 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-1817
- Zoro # G4477790
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Shank Dia. | 9/16" |
Milling Dia. | 17/32" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Sq 17/32"X1-1/4 |
End Mill Material | Carbide |
Finish | Uncoated |
End Mill Style | Square |
Description
Carbide GP End Mill Sq 17/32 In.X1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Portable Beveling Machine, 10mm Size (KFMPB 15-10 F)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel (K0116.3A43)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- MILWAUKEE TOOL Milwaukee Jig Saw Blade, 9/32 in W, 3 in L, 24 TPI, Bi-Metal Cutting Edge (48-42-5161)
- MELIN TOOL CO Carbide Hp End Mill Sq 11/64"X9/16 (CCMG40-605-1/2)
- MELIN TOOL CO Carbide Corner Rounder R.118 0.077 D (BRMG-10118-ALTIN)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 5mmx9/16" (DD-12M5)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.016x0.024", Number of Flutes: 2 (AMGS-.016-B-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.062"X1/2 (EMG-.062-LF8)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Length of Cut: 0.015" (CCMG-.005)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- Melin Tool Co Routing End Mills