Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 7/64"X3/8, Number of Flutes: 4
Mfr # CCMG-403-1/2-B
Zoro # G4488552
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CCMG-403-1/2-B
- Zoro # G4488552
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/8" |
Shank Dia. | 1/8" |
Milling Dia. | 7/64" |
Overall Length | 1-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 7/64"X3/8 |
End Mill Style | Ball |
Finish | Uncoated |
Description
Carbide GP End Mill Ball 7/64 In.X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-6MM-4-5PK)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1653502908)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42930)
- LANG TOOLS Fractional SAE and Metric Thread Restorer 48-Piece Kit (971)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/8, Number of Flutes: 4 (DDMG-1204-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 3/4, Finish: AlTiN (AMG-404-LB-ALTIN)
- MELIN TOOL CO Carbide Taper End Mill Ball 1/8X1/2 (EMG-804-7TB-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/8" x 1-1/2, Number of Flutes: 2 (A-1212-LB)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Number of Flutes: 2 (AMG-402-B-ALTIN)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802115-C6)
- Melin Tool Co End Mills