Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 7/16"X5/8, Number of Flutes: 2
Mfr # AMGS-1414-B
Zoro # G4480898
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/8"
- Single End/Double End Single End
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMGS-1414-B
- Zoro # G4480898
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 7/16" |
Overall Length | 2-1/2" |
Milling Dia. | 7/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 7/16"X5/8 |
End Mill Style | Ball |
Finish | Uncoated |
Description
Carbide GP End Mill Ball 7/16 In.X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Jobsite Cabinet, Brown, 72 in W x 24 in D x 60-3/4 in H (1-693990)
- MILWAUKEE TOOL 11/16" Quick Change Steel Plate Carbide Cutter (49-57-8201)
- DEWALT 14" 90T Stainless Steel Metal Cutting 1" Arbor (DWA7749)
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16X1-1/8, Number of Flutes: 4 (CCMG-606-EB-ALTIN)
- MELIN TOOL CO Sphere End Mill, Ball End, 220 deg., 6mm, Number of Flutes: 4 (VBMG4-M6M6)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 2 (AMG-606-EB)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 1/4" x 3/4, End Mill Style: Square (CCMG-808-B-DIA)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 4 (CCMG-808-EB-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/32"X3/8, Number of Flutes: 3 (EMG-403-B)
- OSG Carbide End Mill, 402BN, 4.0mm D, 14mm Cut (402-1575-BN11)
- Melin Tool Co End Mills